EIK MP400/BU/ED28/P 400W OPEN RATED

Item #: 673149

Cat #: MP400/BU/ED28/P

UPC: 031293064790

Sign In or Register to view pricing and more.
Documents & Guides
EIK MP400/BU/ED28/P 400W OPEN RATED PULSE ED28 BASE UP EX39 MOGUL BASE

Overview

EIK MP400/BU/ED28/P 400W OPEN RATED PULSE ED28 BASE UP EX39 MOGUL BASE
Also known as: 031293064790, MP400/BU/ED28/P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 400

Customer Reviews

No reviews for this product
(0)