Metal Halide Lamp, Pulse Start, ED28, 250W, Clear

Item #: 673147

Cat #: MP250/BU/P

UPC: 031293066831

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw with Long Prong (EX39), Lumens: 25000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M153/O, M138/O

Overview

Metal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw with Long Prong (EX39), Lumens: 25000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M153/O, M138/O
Also known as: 031293066831, MP250/BU/P

Specifications

Type: Pulse Start
ANSI Code: M138/O, M153/O
Lumens: 25000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Lumens: 25000
Color Rendering Index (CRI): 70
Wattage: 250
Base: Mogul Extended Screw (EX39)
ANSI Code: M138/O, M153/O
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)