Wall Lantern, Outdoor, 1-Light, 150W, Textured Black

Item #: 672864

Cat #: 9033BKT

UPC: 783927395939

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 150 Watt, 120 Volt, Medium Screw Base, Textured Black Finish, Clear Seeded Glass

Overview

Wall Lantern, Outdoor, 1-Light, 150 Watt, 120 Volt, Medium Screw Base, Textured Black Finish, Clear Seeded Glass
Uncluttered and traditional, this 1 light outdoor wall lantern from the Courtyard™ collection adds the warmth of a secluded terrace to any patio or porch. Featuring a Textured Black finish and Clear Seedy Glass, this design will elevate and enhance any space.
Also known as: 783927395939, 9033BKT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Length: 11 in
Color: Textured Black
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Color: Textured Black
Material: Aluminum
Volts AC: 120
Length: 11 in
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)