26 Watt, PL-T, 4100K CFL

Item #: 672678

Cat #: 32426T41K

UPC: 762148102274

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 117W Equivalent.

Overview

Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 117W Equivalent.
Also known as: 762148102274, 32426T41K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1780
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Volts AC: 120
Light Technology: Fluorescent
Lumens: 1780
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Base: 4-Pin (GX24q-3)

Customer Reviews

No reviews for this product
(0)