HALO UNDERCABINET 120" CONN. MATTE BLACK
Item #: 672546
Cat #: HU204MB
UPC: 080083633982
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Halo HU20 LED Undercabinet 120" Connector Matte Black
Overview
Halo HU20 LED Undercabinet 120" Connector Matte Black
Also known as: 080083633982, HU204MB
Specifications
Length: | 120 in, 10 ft |
Color: | Matte Black |
Light Technology: | LED |
Length: | 120 in, 10 ft |
Light Technology: | LED |
Color: | Matte Black |
Customer Reviews
No reviews for this product
(0)