LED Undercabinet Puck, 30K, Black

Item #: 672540

Cat #: HU20P830MB

UPC: 080083633784

Sign In or Register to view pricing and more.
LED Undercabinet Puck, 3000K, Matte Black **Puck Light Only**

Overview

LED Undercabinet Puck, 3000K, Matte Black **Puck Light Only**
Cooper Lighting under cabinet light connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633784, HU20P830MB

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte Black
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Color: Matte Black

Customer Reviews

No reviews for this product
(0)