12" LED Undercabinet Track, Black

Item #: 672537

Cat #: HU2012MB

UPC: 080083633661

Sign In or Register to view pricing and more.
12" LED Undercabinet Track, Matte Black ***Pucks Sold Separately***

Overview

12" LED Undercabinet Track, Matte Black ***Pucks Sold Separately***
Cooper Lighting under cabinet light linear connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633661, HU2012MB

Specifications

Length: 1 ft, 12 in
Color: Matte Black
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Color: Matte Black

Customer Reviews

No reviews for this product
(0)