TCP 48918C 18W SPRINGLAMP PRO E12

Item #: 672057

Cat #: 48918C

UPC: 762148146759

Sign In or Register to view pricing and more.
TCP 48918C 18W SPRINGLAMP PRO

Overview

TCP 48918C 18W SPRINGLAMP PRO
Also known as: 762148146759, 48918C

Specifications

Wattage: 18
Lumens: 1300
Color: White
Type: Electronic
Light Technology: Fluorescent
Wattage: 18
Color: White
Light Technology: Fluorescent
Lumens: 1300
Type: Electronic

Customer Reviews

No reviews for this product
(0)