7W MR16 LED Lamp, 41K

Item #: 671888

Cat #: LED712VMR1641KFL

UPC: 762148247937

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 525, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated.

Overview

Dimmable LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 525, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 762148247937, LED712VMR1641KFL

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 525
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 82
Range: 0 - 30 sec
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 4100 (Cool White)
Shape: MR16 (Mini Reflector)
Wattage: 7
Range: 0 - 30 sec
Dimmable: Yes
Angle: 40°
Lumens: 525
Volts AC: 12
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)