7W MR16 LED Lamp, 41K

Item #: 671884

Cat #: LED7MR16GU1041KFL

UPC: 762148250128

Sign In or Register to view pricing and more.
Documents & Guides

Overview

MR16 4100K LED
Also known as: 762148250128, LED7MR16GU1041KFL

Specifications

Color Temperature: 4100 (Cool White)
Shape: MR16 (Mini Reflector)
Lumens: 550
Color Rendering Index (CRI): 82
Color: White
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 4100 (Cool White)
Lumens: 550
Color: White
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)