
12 AWG XHHW-2 Stranded Copper White 500'
Item #: 67171
Cat #: XHHW12STR7WHT500RL
UPC: 048243239115
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel.
Sign In or Register to view pricing and more.
Overview
12 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel.
XHHW 12-7 CU STR WHT 500
Also known as: 048243239115, XHHW12STR7WHT500RL, 12STRWHIXHHW
Specifications
Length: | 500 ft |
Volts AC: | 1000, 600 |
Gauge: | 12 AWG |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Gauge: | 12 AWG |
Color: | White |
Jacket: | XLPE |
Package Type: | Reel |
Volts AC: | 1000, 600 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)