Multi-Cable Cutter

Item #: 47137

Cat #: 63020

UPC: 092644630200

Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"
The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.
Also known as: 092644630200, 63020

Specifications

Type: Cable Cutter
Gauge: 10, 12, 8
Color: Red
Standards: California Proposition 65
Type: Cable Cutter
Color: Red
Gauge: 10, 12, 8
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)