Adh. Mount/Cable Tie Combo, 7.3" Releasa

Item #: 671328

Cat #: PRA2S-A-Q

UPC: 074983391639

Sign In or Register to view pricing and more.
Documents & Guides
The releasable cable tie is white and has a 1.0 x 0.9" (25 x 23 mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 25.

Overview

The releasable cable tie is white and has a 1.0 x 0.9" (25 x 23 mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 25.
Also known as: 074983391639, PRA2S-A-Q

Specifications

Color: White
Material: Nylon
Length: 7.300 in
Color: White
Length: 7.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)