7W G25 LED Lamp, 30K

Item #: 671219

Cat #: 52028111

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted
Also known as: 52028111

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 82
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)