MLB CT303611 HC

Item #: 669895

Cat #: CT303611-HC

UPC: 784572112247

Documents & Guides
MLB CT303611 HC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB CT303611 HC
Also known as: 784572112247, CT303611-HC

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
Standards: California Proposition 65
Width: 24 in
Height: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)