Meter Main, 320A, 240VAC, 12/24, 200A Main Breaker, Ringless, 4 Jaw

Item #: 669506

Cat #: U5894-X-2/200-MLK

UPC: 784572539976

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 320 Amp, 240 Volt AC, 1-Phase, 12 Space, 24 Circuit, 200 Amp Main Breaker, Ringless, 4 Jaw, Lever Bypass

Overview

Meter Main, 320 Amp, 240 Volt AC, 1-Phase, 12 Space, 24 Circuit, 200 Amp Main Breaker, Ringless, 4 Jaw, Lever Bypass
Also known as: 784572539976, U5894-X-2/200-MLK

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Circuits: 24
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320, 200
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Circuits: 24
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)