
Adjustable Screw Gun Box Bracket for Stu
Item #: 669383
Cat #: PTSGB24
UPC: 074983641321
Documents & Guides
Adjustable screw gun box bracket for studs spaced between 17" - 26".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Adjustable screw gun box bracket for studs spaced between 17" - 26".
StrongHold™ PTSGB24 Adjustable Screw Gun Box Bracket is utilized to mount electrical box between studs, suitable for 1-1/2 IN or 2-1/8 IN deep electrical boxes, and adjustable to allow variability between stud spacing. This product allows box mounting between studs spaced 17 IN - 26 IN. Comes in packages of 50.
Also known as: 074983641321, PTSGB24
Specifications
Color: | Gray |
Gangs: | 1 |
Material: | PVC Coated Iron Alloy |
Color: | Gray |
Material: | PVC Coated Iron Alloy |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)