Box Mounting Bracket, Stud Spacing 11 - 18", Steel

Item #: 669382

Cat #: PTSGB16

UPC: 074983641246

Box Mounting Bracket, Stud Spacing 11 - 18 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Box Mounting Bracket, Stud Spacing 11 - 18 Inch, Steel
StrongHold™ PTSGB16 Adjustable Screw Gun Box Bracket is utilized to mount electrical box between studs, suitable for 1-1/2 IN or 2-1/8 IN deep electrical boxes, and adjustable to allow variability between stud spacing. This product allows box mounting between studs spaced 11 IN - 18 IN. Comes in packages of 50.
Also known as: 074983641246, PTSGB16

Specifications

Length: 11 in, 18 in
Material: Steel
Length: 11 in, 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)