This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
KLE 11054EINS ELECTRICIAN'S INSULATED WIRE STRIPPER/CUTTER
Overview
KLE 11054EINS ELECTRICIAN'S INSULATED WIRE STRIPPER/CUTTER
Klein Tools Electrician's Insulated Solid and Stranded Stripper is 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumbguards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Also known as: 092644740107, 11054EINS
Specifications
Type: | Wire Cutter, Insulated, Wire Stripper |
Color: | Orange, Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Wire Cutter, Insulated, Wire Stripper |
Material: | Steel |
Color: | Orange, Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)