Electrician's Long Nose Pliers

Item #: 669017

Cat #: 2038EINS

UPC: 092644710476

Sign In or Register to view pricing and more.
Electrician's Long Nose Pliers, Length: 8-5/8", Material: Steel

Overview

Electrician's Long Nose Pliers, Length: 8-5/8", Material: Steel
Klein Tools Electrician's Insulated Long Nose Side-Cutting pliers are 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumbguards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Also known as: 092644710476, 2038EINS

Specifications

Volts AC: 1000
Type: Smoke Detector, Detector, Carbon Monoxide Detector, Combination Detector
Mounting: Surface
Color: Orange, Gray, White
Volts DC: 1000
Diameter: 5.100 in
Depth: 2.400 in
Standards: California Proposition 65
Volts AC: 1000
Mounting: Surface
Volts DC: 1000
Depth: 2.400 in
Type: Smoke Detector, Detector, Carbon Monoxide Detector, Combination Detector
Color: Orange, Gray, White
Diameter: 5.100 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)