ITE ED42B040L BREAKER ED 2P 40A

Item #: 668777

Cat #: ED42B040L

UPC: 783643083806

Sign In or Register to view pricing and more.
Documents & Guides
ITE ED42B040L BREAKER ED 2P 40A 480VAC 18KA LUGS

Overview

ITE ED42B040L BREAKER ED 2P 40A 480VAC 18KA LUGS
Also known as: 783643083806, ED42B040L

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 40
Mounting: Panel
Volts AC: 480
Amps: 40
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)