This product may not be available in all locations.
1
more

Limit Switch, Plug In, Body, 10A,600VAC, 2.5A, 600VDC, 1PDT
Item #: 66876
Cat #: 9007CO54
UPC: 78590150084
Documents & Guides
Limit Switch, Plug In, Body, 10 Amp,600 Volt AC, 2.5 Amp, 600 Volt DC, 1-Pole Double Throw
Sign In or Register to view pricing and more.
No associated products found.
Overview
Limit Switch, Plug In, Body, 10 Amp,600 Volt AC, 2.5 Amp, 600 Volt DC, 1-Pole Double Throw
Also known as: 78590150084, 9007CO54
Specifications
Type: | Limit Switch, Body |
Amps: | 10, 2.500 |
Volts DC: | 600 |
Poles: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Limit Switch, Body |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 10, 2.500 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)