65 Weld Metal

Item #: 66860

Cat #: 65

UPC: 782856001614

Cadweld Welding Material, Mixture of Copper Oxide and Aluminum, Size Identification Color: Dark Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadweld Welding Material, Mixture of Copper Oxide and Aluminum, Size Identification Color: Dark Green
nVent ERICO is dedicated to continuous product improvement to meet its customers’ needs and maintain the highest level of satisfaction. The introduction of Cadweld electrical connections in 1938 enabled them to be quickly recognized as the ultimate connection for rail, cathodic, power and grounding applications. Continuing the tradition of technical leadership, Cadweld Plus was developed as a simplified method of performing exothermically welded electrical connections. This trusted system now features a new Cadweld Plus cup design for the integrated welding material package which has streamlined the installation process by eliminating ignition materials. The tamper proof, integrated welding material package consists of a steel cup containing Cadweld patented welding material alloys and an ignition source. This newly shaped welding material package is designed for use in all standard Cadweld molds, including Cadweld Multi. Once placed in the Cadweld mold, the welding material is electronically ignited using a simple battery-powered control unit with a six-foot lead.
Also known as: 782856001614, 65, shot

Specifications

Material: Aluminum, Copper Oxide
Material: Aluminum, Copper Oxide

Customer Reviews

No reviews for this product
(0)