KIC 16207BBR42 19.5W 120V 60 DEG

Item #: 668585

Cat #: 16207BBR42

UPC: 783927407168

Sign In or Register to view pricing and more.
Documents & Guides
KIC 16207BBR42 19.5W 120V 60 DEG 4250K BRASS

Overview

KIC 16207BBR42 19.5W 120V 60 DEG 4250K BRASS
Also known as: 783927407168, 16207BBR42

Specifications

Wattage: 19.500
Wattage: 19.500

Customer Reviews

No reviews for this product
(0)