GOOSE STYLE1 13W WARM STRAIGH WH

Item #: 668199

Cat #: GN1LED13YSTB

UPC: 019813028613

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 514 Lumens Gooseneck 13W 3000K 24 Inches Arm Straight Shade Flood 15 Inches Black

Overview

Decorative 514 Lumens Gooseneck 13W 3000K 24 Inches Arm Straight Shade Flood 15 Inches Black
Also known as: 019813028613, GN1LED13YSTB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)