16/1C(26STR) TFFN

Item #: 66787

Cat #: M516ST-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OMC M516ST-02 16/1C(26STR) TFFN

Overview

OMC M516ST-02 16/1C(26STR) TFFN
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516ST-02

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded
Color: White
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)