This product may not be available in all locations.

Breaker, 45A, 2P, 120/240V, Type CH, 10 kAIC
Item #: 667763
Cat #: CHF245
UPC: 786685545615
Documents & Guides
45 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.
Sign In or Register to view pricing and more.
Overview
45 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786685545615, CHF245
Specifications
Family / Style: | CH |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 45 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 45 |
Customer Reviews
No reviews for this product
(0)