Combination Carpet and Tile Flange, 2-Gang, Black

Item #: 667757

Cat #: 827TCAL-BK

UPC: 786564079705

Sign In or Register to view pricing and more.
Documents & Guides
Combination Carpet and Tile Flange, 2-Gang, Powder-Coated Aluminum, Black

Overview

Combination Carpet and Tile Flange, 2-Gang, Powder-Coated Aluminum, Black
Two-gang powder-coated aluminum combination carpet and tile flange, 6" x 9" (152.4mm x 228.6mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Also known as: 786564079705, 827TCAL-BK

Specifications

Material: Die Cast Aluminum
Gangs: 3
Color: Black
Material: Die Cast Aluminum
Color: Black
Gangs: 3

Customer Reviews

No reviews for this product
(0)