7000 Series Ext Lgt

Item #: 667479

Cat #: 7000G38

UPC: 036283260619

Sign In or Register to view pricing and more.
Documents & Guides
Mcgill 7000-g38 Par Handlamp

Overview

Mcgill 7000-g38 Par Handlamp
Also known as: 036283260619, 7000G38

Specifications

Length: 25 ft
Wattage: 100
Volts AC: 120
Material: Thermoplastic
Light Technology: Incandescent
Color: Yellow
Length: 25 ft
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Material: Thermoplastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)