5W G16 LED Lamp, 30K

Item #: 667449

Cat #: LED5E26G1627K

UPC: 762148235026

Dimmable LED Lamp, 5W, 120V, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 3000K. 40W Equivalent
Sign In or Register to view pricing and more.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 3000K. 40W Equivalent
Also known as: 762148235026, LED5E26G1627K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Lumens: 300
Shape: G16 (Globe)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G16 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Lumens: 300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)