GOOSE UPCR 26 30" H

Item #: 667432

Cat #: GN3LED26NST11W

UPC: 019813160719

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 1604 Lumens Gooseneck 26W 4000K Up Curve 30 Inches High & 25 Inches From The Wall Straight Shade Flood 11 Inches White

Overview

Decorative 1604 Lumens Gooseneck 26W 4000K Up Curve 30 Inches High & 25 Inches From The Wall Straight Shade Flood 11 Inches White
Also known as: 019813160719, GN3LED26NST11W

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)