Switch Toggle 4Way 15A 120/277V Swire GY

Item #: 667275

Cat #: CS415GY-BU

UPC: 032664735080

Sign In or Register to view pricing and more.
Documents & Guides
SW Toggle 4Way 15A 120/277V Swire GY

Overview

SW Toggle 4Way 15A 120/277V Swire GY
Also known as: 032664735080, CS415GY-BU

Specifications

Type: Heavy Duty
Color: Gray
Amps: 15
Mounting: Wall
Type: Heavy Duty
Amps: 15
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)