Low Voltage Mounting Bracket, 1-Gang, Adjustable
Item #: 667202
Cat #: LVA1
UPC: 018997097507
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Overview
1-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Arlington’s non-metallic adjustable mounting brackets are perfect for low voltage installations when the final wall thickness is unknown. Set for a 1/2" thick wall finish, they adjust to accommodate a finished wall up to 1-1/2" thick
Also known as: 018997097507, LVA1
Specifications
Mounting: | Screw On |
Color: | Black |
Material: | Plastic |
Gangs: | 1 |
Depth: | 1 1/2 in |
Mounting: | Screw On |
Material: | Plastic |
Depth: | 1 1/2 in |
Color: | Black |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)