This product may not be available in all locations.

Disconnect Switch, Lever Handle, Padlockable, Door Interlock
Item #: 666597
Cat #: OHB274J12
UPC: 417019481919
Documents & Guides
Disconnect Switch, Lever Handle, Padlockable, for 12mm OXP1, Shaft, 10.8 Inch Length
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Lever Handle, Padlockable, for 12mm OXP1, Shaft, 10.8 Inch Length
Also known as: 417019481919, OHB274J12
Specifications
Type: | Disconnect Switch, Accessories, Lever Handle |
Mounting: | Panel |
Diameter: | 12 mm |
Length: | 10.800 mm |
Type: | Disconnect Switch, Accessories, Lever Handle |
Diameter: | 12 mm |
Mounting: | Panel |
Length: | 10.800 mm |
Customer Reviews
No reviews for this product
(0)