Clamping Ring Plug, 100 Amp, 4-Pole, 3-Wire

Item #: 57162

Cat #: ACP1034CD

UPC: 781381440165

Documents & Guides
100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
FSQC 30, 60 and 100 Amp Series Receptacles incorporate an interlocked disconnect switch for added safety in hazardous environments. The explosionproof and dust-ignitionproof FSQC is designed for use with Powertite™ plugs. Simply insert the plug and rotate the receptacle face to the ON position to lock it in place and energize the receptacle. For installations where different line voltages are used, a special polarization option prevents plug insertion into a receptacle wired for a different voltage.
Also known as: 781381440165, ACP1034CD, cannon plug, welding plug, shore power connection

Specifications

Color: Metallic
Amps: 100
Poles: 4
Material: Zinc
Volts AC: 600
Color: Metallic
Poles: 4
Volts AC: 600
Amps: 100
Material: Zinc

Customer Reviews

No reviews for this product
(0)