100W HPS ED23-1/2 MOGUL BASE

Item #: 666532

Cat #: LU100

UPC: 031293153128

Sign In or Register to view pricing and more.
Documents & Guides
Features: 100W HPS ED23-1/2 MOGUL BASE

Overview

Features: 100W HPS ED23-1/2 MOGUL BASE
Also known as: 031293153128, LU100

Specifications

Wattage: 100
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Wattage: 100
Color Rendering Index (CRI): 21
Base: Mogul Screw (E39)

Customer Reviews

No reviews for this product
(0)