![RECT DUPLEX RECEPTACLE PLATE GY RECT DUPLEX RECEPTACLE PLATE GY](https://rexel-cdn.com/products/wmd828rtcalgy.jpg?i=3F1B4D76-C761-4D0C-A18C-EB86358296F0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray
Overview
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.
Also known as: 786564080039, 828R-TCAL-GY
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 1/4 in |
Color: | Gray |
Gangs: | 1 |
Material: | Die Cast Aluminum |
Color: | Gray |
Diameter: | 1 1/4 in |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)