10W A19 LED Lamp, 30K

Item #: 666071

Cat #: LED10A19D30K

UPC: 762148257233

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent
Also known as: 762148257233, LED10A19D30K, A19

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 825, 800
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimmable: Yes
Wattage: 10
Lumens: 825, 800
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)