Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 6659

Cat #: CCS25-S10-C

UPC: 074983362578

Sign In or Register to view pricing and more.
Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.
Panduit® is a global leader in comprehensive physical infrastructure solutions. Issues such as convergence, interoperability, scalability and continuity need to be addressed to reduce risk across the IT, facilities, and manufacturing physical infrastructure. Our holistic approach enables business continuity through robust, leading-edge systems that optimize design and deployment of the physical infrastructure - delivering maximum reliability, availability, security, integration, and safety.
Also known as: 074983362578, CCS25-S10-C

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)