This product has been discontinued.
USB Charger Receptacle, 4-Port, 5A, 125V, White
Item #: 665840
Cat #: USB4W
UPC: 883778304699
Sign In or Register to view pricing and more.
Documents & Guides
USB Charger Receptacle, 4-Port, 5A, 5V, White, 125V, 2 Pole, 3 Wire, Grounding
Overview
USB Charger Receptacle, 4-Port, 5A, 5V, White, 125V, 2 Pole, 3 Wire, Grounding
Also known as: 883778304699, USB4W
Specifications
Color: | White |
Type: | USB |
Color: | White |
Type: | USB |
Customer Reviews
No reviews for this product
(0)