LED Exit With Emergency Circuit, Dual Circuit, White, Green Letters

Item #: 665787

Cat #: ELX-504-G-W

UPC:

Documents & Guides
LED Exit With Emergency Circuit, Dual Circuit, White, Green Letters, 120/277 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Exit With Emergency Circuit, Dual Circuit, White, Green Letters, 120/277 Volt
This fixture meets the highest standards of simple and fast installation, aesthetic appearance, and economical energy consumption. It takes advantage of a self-generated source of power available on site in emergencies. The long-life LEDs in the fixture consume very low levels of energy - less than 2 watts - and are rated for a life of up to 25 years.
Also known as: ELX-504-G-W

Specifications

Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 2
Color: White/Green

Customer Reviews

No reviews for this product
(0)