Enclosure, 19"
Item #: 6651
Cat #: GPD19BR
UPC: 018997770219
Documents & Guides
19" Low-Profile Enclosure with While-in-Use Cover.
Sign In or Register to view pricing and more.
No associated products found.
Overview
19" Low-Profile Enclosure with While-in-Use Cover.
Arlington’s Gard-N-Posts are the attractive, safe, easy way to install devices outdoors! The GPD19 Gard-N-Post is a UL Listed enclosure with a clear, weatherproof-in-use cover. Built-in stabilizers deliver rigid support and need no assembly. The post is angled at the bottom to allow easy access to underground wires. This one-piece unit costs about the same as multiple piece assemblies – but installs faster and looks a lot better. The colorant runs throughout the post, so there’s no chipping or color loss.
Also known as: 018997770219, GPD19BR, rocket pod, garden post
Specifications
Length: | 19 in |
Color: | Bronze |
Length: | 19 in |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)