Copper Compression Lug, 1 Hole, 800 kcmi

Item #: 664964

Cat #: LCB800-58-6

UPC: 074983901777

Sign In or Register to view pricing and more.
One-hole, long barrel lug, 800 kcmil cable, 5/8 stud hole.

Overview

One-hole, long barrel lug, 800 kcmil cable, 5/8 stud hole.
Also known as: 074983901777, LCB800-58-6

Specifications

Color: Orange
Material: Copper
Stud Size: 5/8 in
Color: Orange
Stud Size: 5/8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)