16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C

Item #: 664937

Cat #: XL41612

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C

Overview

16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C
Also known as: XL41612

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Gauge: 16
Conductors: 12 Pair
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 12 Pair
Color: Gray
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)