SINGLE POLE SER 15 RECEP, DBLSET SCR, BL

Item #: 664356

Cat #: HBL15FRBL

UPC: 783585458205

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Blue

Overview

Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Blue
Also known as: 783585458205, HBL15FRBL

Specifications

Mounting: Screw
Color: Blue, Orange
NEMA Configuration: Non-Nema
Material: Thermoplastic, Brass
Amps: 150
Wattage: 90000
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 150
Color: Blue, Orange
Material: Thermoplastic, Brass
Wattage: 90000

Customer Reviews

No reviews for this product
(0)