SINGLE POLE SER 15 RECEP, DBLSET SCR, WH

Item #: 664352

Cat #: HBL15FRW

UPC: 783585458182

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, White

Overview

Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, White
Also known as: 783585458182, HBL15FRW

Specifications

Mounting: Screw
NEMA Configuration: Non-Nema
Material: Thermoplastic, Brass
Amps: 150
Color: White
Wattage: 90000
Mounting: Screw
Material: Thermoplastic, Brass
Color: White
NEMA Configuration: Non-Nema
Amps: 150
Wattage: 90000

Customer Reviews

No reviews for this product
(0)