SINGLE POLE SER 15 RECEP, DBLSET SCR, BK

Item #: 664351

Cat #: HBL15FRBK

UPC: 783585458175

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Black

Overview

Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Black
Also known as: 783585458175, HBL15FRBK

Specifications

Mounting: Screw
Color: Blue, Black
NEMA Configuration: Non-Nema
Material: Thermoplastic, Brass
Amps: 150
Wattage: 90000
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 150
Color: Blue, Black
Material: Thermoplastic, Brass
Wattage: 90000

Customer Reviews

No reviews for this product
(0)