Hospital Grade Ehd Dup Recept 15a/125v Ivory

Item #: 664148

Cat #: PT8200-I

UPC: 785007091052

Sign In or Register to view pricing and more.
Documents & Guides
Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 15amp 125volt Ivory

Overview

Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 15amp 125volt Ivory
Also known as: 785007091052, PT8200-I

Specifications

Type: Receptacle, Hospital Grade, Duplex
Amps: 15
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Hospital Grade, Duplex
Color: Ivory
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)