PCP PMEL-200X90X24 2X90X24 LG

Item #: 663813

Cat #: PMEL-200X90X24

UPC: 736953003446

Documents & Guides
No Documents Available
PCP PMEL-200X90X24 2X90X24 LG RADIUS ELBOW
Sign In or Register to view pricing and more.

No associated products found.

Overview

PCP PMEL-200X90X24 2X90X24 LG RADIUS ELBOW
Also known as: 736953003446, PMEL-200X90X24

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)