Search results

615 Found
Perma-Cote

1XCLOSE NIPPLE AL

Item #: 1396450
CAT #: PMNIP-100XCL-A
UPC: 736953002081
Company wide:
0 in stock
Perma-Cote

Liquidtight Connector, Straight, Size: 1/2", Steel/PVC Coated

Item #: 79640
CAT #: PM4Q50T
UPC: 736953017658
Company wide:
0 in stock
Perma-Cote

2 CONDUIT

Item #: 105032
CAT #: PM200-CON
UPC: 736953000063
Company wide:
0 in stock
Perma-Cote

Rigid Coupling, Size: 1", Steel/PVC Coated

Item #: 204278
CAT #: PMCPL-100
UPC: 736953000278
Company wide:
0 in stock
Perma-Cote

3/4 FORM 8 T FITTING

Item #: 13551
CAT #: PMT75
UPC: 736953009585
Company wide:
0 in stock
Perma-Cote

PT EXTERIOR GRAY TOUCH UP

Item #: 11517
CAT #: PMTC-1600
UPC: 736953020788
Company wide:
0 in stock
Perma-Cote

Conduit Body, Type LB, Size: 3/4", Form 8, Steel/PVC Coated

Item #: 13504
CAT #: PMLB75
UPC: 736953009288
Company wide:
0 in stock
Perma-Cote

3/4 FORM 8 C FITTING

Item #: 182744
CAT #: PMC75
UPC: 736953009189
Company wide:
0 in stock
Perma-Cote

PVC Coated 90° GRC Elbow, 4", 36" Radius

Item #: 277939
CAT #: PMEL-400X90X36
UPC: 736953003736
Company wide:
0 in stock
Perma-Cote

6X90 STANDARD ELBOW

Item #: 507551
CAT #: PMEL-600X90
UPC: 736953003040
Company wide:
0 in stock
Perma-Cote

6 COUPLING

Item #: 455294
CAT #: PMCPL-600
UPC: 736953000360
Company wide:
0 in stock
Perma-Cote

3/4 3PC COUPLING

Item #: 26160
CAT #: PM191
UPC: 736953020993
Company wide:
0 in stock
Perma-Cote

1 RA BEAM CLAMP

Item #: 409631
CAT #: PMRA-100
UPC: 736953019447
Company wide:
0 in stock
Perma-Cote

PCP PM4Q9100T 1 90 LT CONNECTOR

Item #: 614903
CAT #: PM4Q9100T
UPC: 736953018051
Company wide:
0 in stock
Perma-Cote

PCP U-150-PVC 1-1/2 COATED STEEL

Item #: 794757
CAT #: U-150-PVC
UPC: 736953019911
Company wide:
0 in stock
Perma-Cote

PCP PM4Q9200LT 2 90 LT CONNECTOR

Item #: 614968
CAT #: PM4Q9200LT
UPC: 736953018129
Company wide:
0 in stock
Perma-Cote

1XCLOSE NIPPLE AL

1XCLOSE NIPPLE AL
Item #: 1396450
CAT #: PMNIP-100XCL-A
UPC: 736953002081
Company wide:
0 in stock
Perma-Cote

Liquidtight Connector, Straight, Size: 1/2", Steel/PVC Coated

Liquidtight Connector, Straight, Size: 1/2 Inch, Steel/PVC Coated
Item #: 79640
CAT #: PM4Q50T
UPC: 736953017658
Company wide:
0 in stock
Perma-Cote

2 CONDUIT

PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Item #: 105032
CAT #: PM200-CON
UPC: 736953000063
Company wide:
0 in stock
Perma-Cote

Rigid Coupling, Size: 1", Steel/PVC Coated

Rigid Coupling, Size: 1 Inch, Steel/PVC Coated
Item #: 204278
CAT #: PMCPL-100
UPC: 736953000278
Company wide:
0 in stock
Perma-Cote

3/4 FORM 8 T FITTING

Perma-Cote, Conduit Body And Cover, Form: T Form 8, Length: 7.780 IN, Width: 2.350 IN, Height: 240 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Dimension D: 1.190 IN, Pipe Size: 3/4 IN, Dimension E: 3.940 IN, Includes: Screw
Item #: 13551
CAT #: PMT75
UPC: 736953009585
Company wide:
0 in stock
Perma-Cote

PT EXTERIOR GRAY TOUCH UP

Perma-Cote, Touch-Up Compound, Exterior Non-Spray, Container Type: Pint Can, Size: 1 PT, Color: Gray, Includes: Brush-Top Applicator
Item #: 11517
CAT #: PMTC-1600
UPC: 736953020788
Company wide:
0 in stock
Perma-Cote

Conduit Body, Type LB, Size: 3/4", Form 8, Steel/PVC Coated

Conduit Body, Type LB, Size: 3/4 Inch, Form 8, Steel/PVC Coated
Item #: 13504
CAT #: PMLB75
UPC: 736953009288
Company wide:
0 in stock
Perma-Cote

3/4 FORM 8 C FITTING

Perma-Cote, Conduit Body And Cover, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Form: C Form 8, Length: 7.780 IN, Height: 1.730 IN, Width: 1.270 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.190 IN, Dimension E: 3.940 IN, Includes: Screw
Item #: 182744
CAT #: PMC75
UPC: 736953009189
Company wide:
0 in stock
Perma-Cote

PVC Coated 90° GRC Elbow, 4", 36" Radius

PVC Coated 90° GRC Elbow, 4", 36" Radius
Item #: 277939
CAT #: PMEL-400X90X36
UPC: 736953003736
Company wide:
0 in stock
Perma-Cote

6X90 STANDARD ELBOW

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across
Item #: 507551
CAT #: PMEL-600X90
UPC: 736953003040
Company wide:
0 in stock
Perma-Cote

6 COUPLING

PVC coated rigid metal conduit couplings with green urethane interior coating connect coated conduit sections. Electrical continuity is maintained across assembled joints. PVC sleeves on couplings seal off on conduit PVC coating when assembled to prevent
Item #: 455294
CAT #: PMCPL-600
UPC: 736953000360
Company wide:
0 in stock
Perma-Cote

3/4 3PC COUPLING

PCP PM191 3/4 3PC COUPLING
Item #: 26160
CAT #: PM191
UPC: 736953020993
Company wide:
0 in stock
Perma-Cote

1 RA BEAM CLAMP

PCP PMRA-100 1 RA BEAM CLAMP
Item #: 409631
CAT #: PMRA-100
UPC: 736953019447
Company wide:
0 in stock
Perma-Cote

PCP PM4Q9100T 1 90 LT CONNECTOR

PCP PM4Q9100T 1 90 LT CONNECTOR
Item #: 614903
CAT #: PM4Q9100T
UPC: 736953018051
Company wide:
0 in stock
Perma-Cote

PCP U-150-PVC 1-1/2 COATED STEEL

PCP U-150-PVC 1-1/2 COATED STEEL U-BOLT
Item #: 794757
CAT #: U-150-PVC
UPC: 736953019911
Company wide:
0 in stock
Perma-Cote

PCP PM4Q9200LT 2 90 LT CONNECTOR

PCP PM4Q9200LT 2 90 LT CONNECTOR W/GROUND
Item #: 614968
CAT #: PM4Q9200LT
UPC: 736953018129
Company wide:
0 in stock
Page 1 of 39
615 Items found